SIMPLEX SOFT FACE HAMMER 39OZ-D50MM
715.7220
- UNSPSC 27111602
071572 20 090 1
071572 20 090 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:33 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:33 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Handle Material | Wood |
| Handle Length | 312 mm |
| Length | 365 mm |
| Weight | 1130 g |
| EAN | 4011231746809 |
Features
| High quality steel housing |
| Impact inserts and handle rapidly replaceable due to wear and tear and enables individual adaptions to different work pieces |
| Inserts and shaft are firmly secured for added safety |
| For use in numerous application without damaging work piece |
| Made in Germany |
| Inserts: Black rubber composition and red plastic |